Shop All Set Screws
Midwest Fastener
7/16"-14 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK
Mfr # 33863
Zoro # G102511555
product price: $9.15
/pk 8, $1.14/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Stainless Steel
- Hardness 18-8
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33863
- Zoro # G102511555
- UPC # 738287338638
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 5/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spherical Washer, Fits Bolt Size M6 Steel, Black Oxide Finish, 1 PR (Z9520SET)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (203260-100)
- ZORO SELECT Heavy Jam Nut, 7/16"-14, Steel, Zinc Plated, 0.247 to 0.285 in Ht, 1600 PK (43NHHJ)
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel (L13BABN)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (33866)
- MIDWEST FASTENER 7/16"-14 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33861)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Slotted Headless Set Screws 20PK (71576)
- MIDWEST FASTENER 5mm-0.80 x 6mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (79666)
- MIDWEST FASTENER #10-32 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 25PK (60986)
- MIDWEST FASTENER 5/16"-24 x 1" Black Oxide Steel Fine Thread Socket Set Screws 6PK (931526)
- ZORO SELECT 10-32X1 FINE SOCKET SET SCR CUP BLACK OX & OIL (1116SSCI)
- Midwest Fastener Set Screws