Shop All Carriage Bolts
Midwest Fastener
7/16"-14 x 4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 5PK
Mfr # 31888
Zoro # G902518853
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 14 (Coarse)
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31888
- Zoro # G902518853
- UPC # 738287318883
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 14 (Coarse) |
Fastener Length | 4 in |
Thread Length | Partial |
Diameter 1 | 7/16" |
Diameter 2 | 31/32" |
Square-Depth | 1/4" |
Details
Material | Steel |
Finish | Zinc Plated |
Neck Type | Square |
Item | Carriage Bolt |
Head Style | Carriage |
System of Measurement | Inch |
Hardness | Grade 5 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.019.0050)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 10 Inserts (EZ-901420-10)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x3/8L, Pk100 (2MB73)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Button Head Torx Drive, 20 PK (77722)
- MIDWEST FASTENER 1/4"-20 x 6" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (51928)
- MIDWEST FASTENER 5/16"-18 x 2" Coarse Thread Carriage Bolts 5PK (932765)
- MIDWEST FASTENER 1/4"-20 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01058)
- MIDWEST FASTENER 5/16"-18 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01080)
- MIDWEST FASTENER 3/8"-16 x 4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05507)
- MIDWEST FASTENER 7/16"-14 x 1-1/4" 18-8 Stainless Steel Coarse Thread Carriage Head Bumper Bolts 25PK (09222)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4-1/2in A307 Grade A Zinc Plated Steel 25PK (9063210)
- Midwest Fastener Carriage Bolts