Shop All Set Screws
Midwest Fastener
7/16"-14 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK
Mfr # 34362
Zoro # G202511400
product price: $5.59
/pk 8, $0.70/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34362
- Zoro # G202511400
- UPC # 738287343625
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 1/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M64-6.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01100.640.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK (U34121.025.0084)
- GYFORD DÉCOR 3/8" Diameter Flush Mount Kit (SOK-FMCAP7)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH382P10)
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (34365)
- MIDWEST FASTENER 7/16"-14 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34361)
- MIDWEST FASTENER 7/16"-14 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (34364)
- MIDWEST FASTENER 3/8"-16 x 5/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70804)
- MIDWEST FASTENER 16mm-2.0 x 25mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 2PK (932911)
- MIDWEST FASTENER 5/16"-18 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60587)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-24x5/16, PK100 (U07891.031.0031)
- Midwest Fastener Set Screws