Shop All Set Screws
Midwest Fastener
7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK
Mfr # 34365
Zoro # G202511424
product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34365
- Zoro # G202511424
- UPC # 738287343656
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 1 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 3/4 in Hex Wd, 10 PK (250464BG)
- ZORO SELECT Woodruff Key, 3/8 x 1 in Key Size, 152 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-152)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8862-ZN)
- DRIV-LOK Groove Pin, 1/4" x 1-3/4", Type A Zinc (GP-0250-1750-A)
- MIDWEST FASTENER 7/16"-14 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34361)
- MIDWEST FASTENER 7/16"-14 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (34364)
- MIDWEST FASTENER 7/16"-14 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (34362)
- MIDWEST FASTENER 3/8"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931527)
- MIDWEST FASTENER 10mm-1.5 x 70mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 2PK (932888)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (75022)
- MIDWEST FASTENER 5/8"-18 x 5/8" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60876)
- Midwest Fastener Set Screws