Shop All Set Screws
Midwest Fastener
7/16"-14 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK
Mfr # 33866
Zoro # G802511480
product price: $8.69
/pk 5, $1.74/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Material Stainless Steel
- Hardness 18-8
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33866
- Zoro # G802511480
- UPC # 738287338669
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 7/16"-14 |
Overall Length | 1-1/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Item | Set Screw |
Hardness | 18-8 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07151.080.0050)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 80 mm L, 3 PK (933446)
- ALLIED TITANIUM Grade 5, 3/8"-24 Structural Bolt, Titanium, 2 in L (0005235)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 10000 PK (09244)
- MIDWEST FASTENER 7/16"-14 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33863)
- MIDWEST FASTENER 7/16"-14 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33861)
- MIDWEST FASTENER #10-32 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (67573)
- MIDWEST FASTENER #6-32 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70756)
- MIDWEST FASTENER #10-24 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 15PK (67568)
- MIDWEST FASTENER 1/2"-13 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70818)
- ZORO SELECT 10-32X1/4 FINE SOCKET SET SCR CONE PLAIN (1104SSN)
- Midwest Fastener Set Screws