Shop All Socket Head Cap Screws
Midwest Fastener
7/16"-14 Socket Head Cap Screw, Steel, 1-1/2 in Length, 5 PK
Mfr # 37108
Zoro # G902507437
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Screw Length 1-1/2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37108
- Zoro # G902507437
- UPC # 738287371086
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Screw Length | 1-1/2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0100)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 316, Plain Finish (U55070.013.3600)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK (U51000.031.0175)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2" L, Steel Zinc Plated, 100 PK (05506-PWR)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK (71406)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74003)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 10 PK (75571)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 5 PK (79193)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72268)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (32735)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 100 PK (SCIA0250325USA-100BX)
- Midwest Fastener Socket Head Cap Screws