Shop All Socket Head Cap Screws
Midwest Fastener
7/16"-14 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK
Mfr # 37121
Zoro # G202507489
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Screw Length 2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37121
- Zoro # G202507489
- UPC # 738287371215
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Screw Length | 2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33346)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (Z9682SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (N2002-2-1/4)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/4 in Bore Dia. (HO-125SS)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 10 PK (79935)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (30106)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72321)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 4 PK (78646)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (51463)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (75241)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (M07090.160.0060)
- Midwest Fastener Socket Head Cap Screws