Shop All Socket Head Cap Screws
Midwest Fastener
7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK
Mfr # 60295
Zoro # G202507540
original price:
$5.55
4% off
new price: $5.29
/pk 4, $1.32/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Screw Length 1 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60295
- Zoro # G202507540
- UPC # 738287602951
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Screw Length | 1 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (55981)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 60mm L., PK25 (M39080.080.0060)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.019.0001)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (U04104.100.0350)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (79842)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (67536)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 6 PK (67466)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 4 PK (75984)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 12 PK (67504)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (79783)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.040.0008)
- Midwest Fastener Socket Head Cap Screws