Shop All Socket Head Cap Screws
Midwest Fastener
7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK
Mfr # 79827
Zoro # G602508543
product price: $25.79
/pk 5, $5.16/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Screw Length 2 in
- Drive Size 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79827
- Zoro # G602508543
- UPC # 738287798272
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Screw Length | 2 in |
Drive Size | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0075)
- MIDWEST FASTENER Double Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK (09035)
- MIDWEST FASTENER M4-0.70 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (78305)
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-BLANK)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 4 in Length, 5 PK (67435)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 3 PK (78647)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 10 PK (71385)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (67788)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 25 mm Length, 8 PK (75635)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 15 PK (67526)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (U07150.037.0075)
- Midwest Fastener Socket Head Cap Screws