Shop All Hex Head Cap Screws
Midwest Fastener
7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK
Mfr # 39766
Zoro # G402506640
product price: $7.59
/pk 5, $1.52/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39766
- Zoro # G402506640
- UPC # 738287397666
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38100.050.0001)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD1034)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61713)
- DAGGERZ Self-Drilling Screw, #12-14 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK (LOPROSDCT1210)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (00748)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (50837)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (00825)
- MIDWEST FASTENER Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (31122)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK (05385)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L, 25 PK (00116)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U04000.062.0500)
- Midwest Fastener Hex Head Cap Screws