Shop All Hex Head Cap Screws
Midwest Fastener
7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK
Mfr # 39764
Zoro # G802506615
product price: $5.89
/pk 5, $1.18/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39764
- Zoro # G802506615
- UPC # 738287397642
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK (U51030.037.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5100GUSA-010BX)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 15 PK (77126)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 12 PK (33973)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50834)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 140 mm L, 3 PK (73785)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50548)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in L, 10 PK (33203)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (50837)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 5 PK (69716)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 25 PK (U55000.031.0225)
- Midwest Fastener Hex Head Cap Screws