Shop All Hex Head Cap Screws
Midwest Fastener
7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 2 PK
Mfr # 39007
Zoro # G102506704
product price: $12.19
/pk 2, $6.10/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 1 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39007
- Zoro # G102506704
- UPC # 738287390070
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 5 in |
Diameter 1 | 7/16" |
Diameter 2 | 23/32" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10 (M39080.160.0050)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Plain Finish, 124 PK (08505)
- MIDWEST FASTENER Round Spacer, Nylon, 3/8 in Overall Lg, 1/4 in Inside Dia (65803)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (513141G)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 4 PK (39003)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (39004)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 3 PK (39006)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78682)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 4 PK (71225)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00774)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (U04100.056.0200)
- Midwest Fastener Hex Head Cap Screws