Shop All Hex Head Cap Screws
Midwest Fastener
7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK
Mfr # 39002
Zoro # G802506677
product price: $9.29
/pk 4, $2.32/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Material 18-8 Stainless Steel
- Thread Style Fully Threaded
- Diameter 2 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39002
- Zoro # G802506677
- UPC # 738287390025
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2 in |
Diameter 2 | 23/32" |
Diameter 1 | 7/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #8 x 2-1/4 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0225)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 20 PK (2CU36)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK (U17272.037.0100)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK260 (MSA2-FK)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 4 PK (39003)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 2 PK (39007)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (39004)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50523)
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 2 PK (30981)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (53452)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.050.1000)
- Midwest Fastener Hex Head Cap Screws