Shop All Towing Rings, Hooks & Tow Eyes
Midwest Fastener
#7 x 3/4" Zinc Plated Steel Welded Rings 10PK
Mfr # 60223
Zoro # G602505658
product price: $11.55
/pk 10, $1.16/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness #7
- Finish Zinc
- Material Steel
- Diameter 3/4"
- Type Welded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60223
- Zoro # G602505658
- UPC # 738287602234
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 3/4" |
Details
Thickness | #7 |
Finish | Zinc |
Material | Steel |
Type | Welded Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Hub Oil, Bottle, 32 oz, 85 cSt Viscosity (SUS at 100 F), Amber (10088)
- BRUSH RESEARCH MANUFACTURING PWANT Parts Wash Brush, Straight Handle, Flow Thru Style Without Tube (PWANT)
- GATES Heater Hose Hvac Hose, 19102 (19102)
- GATES Hi-Power II Belts, B67 (B67)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Welded Rings 5PK (60227)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Welded Rings 4PK (60232)
- MIDWEST FASTENER #6 x 1-1/4" Zinc Plated Steel Welded Rings 8PK (60226)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- MIDWEST FASTENER #6 x 2" Zinc Plated Steel Welded Rings 5PK (60231)
- CURT Custom Wiring Harness, 55570 (55570)
- Midwest Fastener Towing Rings, Hooks & Tow Eyes