Shop All Towing Rings, Hooks & Tow Eyes
Midwest Fastener
#7 x 1" Zinc Plated Steel Welded Rings 8PK
Mfr # 60225
Zoro # G902505655
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thickness #7
- Finish Zinc
- Diameter 1"
- Type Welded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60225
- Zoro # G902505655
- UPC # 738287602258
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 1" |
Details
Material | Steel |
Thickness | #7 |
Finish | Zinc |
Type | Welded Ring |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Quick Change Rotary Pad Holder - 7" Pads or Larger (YBP-5100)
- MAIN FILTER MP FILTRI CS150P25A Replacement/Interchange Spin-On Filter (MF0058039)
- CIPA MIRRORS USA CIPA Pontoon Boat Mirror Bracket (1877)
- WAI GLOBAL Voltage Regulators, IN551 (IN551)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Welded Rings 5PK (60227)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- MIDWEST FASTENER #6 x 2" Zinc Plated Steel Welded Rings 5PK (60231)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Welded Rings 4PK (60232)
- MIDWEST FASTENER #10 x 5/8" Zinc Plated Steel Welded Rings 10PK (60222)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 7/16 Inch Diameter (SC44B)
- Midwest Fastener Towing Rings, Hooks & Tow Eyes