Shop All Cable Ties
Midwest Fastener
7" Black Nylon Plastic Cable Ties 100PK
Mfr # 08081
Zoro # G502518987
product price: $9.15
/pk 100, $0.09/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 50 lb Tensile
- Length 1 7"
- Style Bag of 100
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08081
- Zoro # G502518987
- UPC # 738287080810
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 7" |
Details
Material | UV Black Nylon |
Application | 50 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- MIDWEST FASTENER 11" Natural Nylon Plastic Cable Ties 100PK (08032)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08061)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08058)
- MIDWEST FASTENER 34" Black Nylon Plastic Cable Ties 50PK (08070)
- RIP-TIE Hook and Loop Strap, 3/4x36", PK5 (K-36-E05-BK)
- Midwest Fastener Cable Ties