Shop All Automotive Fuses
Midwest Fastener
7-1/2, 7 PK
Mfr # 63202
Zoro # G502519441
product price: $8.69
/pk 7, $1.24/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 7-1/2
- Type Automotive Fuse
- Application Automotive
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63202
- Zoro # G502519441
- UPC # 738287632026
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Speed | Fast-Acting |
Amps | 7-1/2 |
Type | Automotive Fuse |
Application | Automotive |
Finish | Gray |
Style | ATC |
amps | 7.5 Amps |
time | Fast Blow |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- MELTRIC 63-98043 INLET (63-98043)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- MIDWEST FASTENER 15, 7 PK (63204)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- MIDWEST FASTENER 10, 10 PK (63211)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 40, 4 PK (70615)
- GROTE Switch, Starter w/Cap, 2 Screw, 60A (82-2151)
- Midwest Fastener Automotive Fuses