Shop All Dowel Pins
Midwest Fastener
6mm x 25mm Plain Steel Dowel Pins 6PK
Mfr # 930906
Zoro # G602521795
original price:
$7.89
19% off
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Nominal Diameter 6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930906
- Zoro # G602521795
- UPC # 719199309060
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 6 mm |
Fastener Length | 25 mm |
Length 1 | 25mm |
Diameter | 6mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Material | Steel |
Finish | Plain |
Type | Dowel Pin |
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, 18-8 Stainless Steel (WWG750750075012)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 5000 PK (L125185)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 504 PK (54880)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 100 PK (08995)
- MIDWEST FASTENER 1/8" x 3/8" Plain Steel Dowel Pins 18 18PK (76383)
- MIDWEST FASTENER 5/16" x 1-1/2" Birch Wood Fluted Dowel Pins 30PK (66782)
- MIDWEST FASTENER 3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08899)
- MIDWEST FASTENER 1/2" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08900)
- MIDWEST FASTENER 3/8" x 1-1/2" Wood Dowel Pins 25PK (66787)
- MIDWEST FASTENER 3/16" x 1" Plain Steel Dowel Pins 1 12PK (76388)
- NEWPORT FASTENERS 5/32 x 1 1/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW012011P)
- Midwest Fastener Dowel Pins