Shop All Turnbuckles
Midwest Fastener
6mm x 150mm Stainless A4 Steel Jaw/Jaw Turnbukle
Mfr # 36682
Zoro # G002506118
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Turnbuckle
- Length 1 150mm
- Diameter 6mm
- Hardness A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36682
- Zoro # G002506118
- UPC # 738287366822
- Country of Origin Unknown
- Category Turnbuckles
Dimensions
Length 1 | 150mm |
Diameter | 6mm |
Details
Material | Stainless Steel |
Type | Turnbuckle |
Hardness | A4 |
Style | Jaw-Jaw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Black (EET1-901CW-3)
- COLSON 3-1/2" X 1-1/4" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 230 lb (2.03254.55 BRK1)
- ZORO SELECT 2 in. Wheel Diameter Light-Duty Stem Caster Wheel (429H13)
- SAMSON ROPE Samson Rope 650-002024001060 021-120-05 3-8X100 Cotton Sash Cord (650-002024001060)
- MIDWEST FASTENER 3/16" x 4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52363)
- MIDWEST FASTENER 7/32" x 4-3/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK (52357)
- MIDWEST FASTENER 1/4" 316 Stainless Steel Jaw/Jaw Turnbuckle (35802)
- MIDWEST FASTENER 5/16" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52365)
- MIDWEST FASTENER 5/16" 316 Stainless Steel Jaw/Jaw Turnbuckle (35803)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/4" x 4 (EETBGV14X4)
- Midwest Fastener Turnbuckles