Shop All Cable Clamps & Clips
Midwest Fastener
6mm White Plastic Nail Wire Clips 50PK
Mfr # 64191
Zoro # G502513517
product price: $11.99
/pk 50, $0.24/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Securing
- Finish Zinc
- Type Nail Wire Clip
- Material White Plastic
- Length 1 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64191
- Zoro # G502513517
- UPC # 738287641912
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 6mm |
Details
Application | Securing |
Finish | Zinc |
Type | Nail Wire Clip |
Material | White Plastic |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 6PST, 60 A, NEMA 12, 3R (HU662AWK)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- MIDWEST FASTENER 5/8" x 1/2" Natural Nylon Plastic Strap 10PK (64211)
- MIDWEST FASTENER 1/4" x 1/2" Rubber Cushioned Steel Support Clamps 20PK (72541)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- MIDWEST FASTENER 1/2" Plastic wide Adhesive Clamps 15PK (66861)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- Midwest Fastener Cable Clamps & Clips