Shop All Cable Clamps & Clips
Midwest Fastener
6mm Black Plastic Nail Wire Clips 50PK
Mfr # 64182
Zoro # G302513519
product price: $12.35
/pk 50, $0.25/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Plastic
- Type Nail Wire Clip
- Finish Zinc
- Length 1 6mm
- Wire Size 18-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64182
- Zoro # G302513519
- UPC # 738287641820
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length 1 | 6mm |
Wire Size | 18-2 |
Details
Material | Black Plastic |
Type | Nail Wire Clip |
Finish | Zinc |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20U)
- ZORO SELECT Terminal Strip, 30A, 3 Pole, 600VAC (6ZEJ0)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (LC1D12B7)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- MIDWEST FASTENER 1/2" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72543)
- MIDWEST FASTENER 1/2" x 1/2" x 1/4 Wire Clips 10PK (33405)
- MIDWEST FASTENER 3/16" x 1/2" Black Nylon Plastic Strap 20PK (64227)
- MIDWEST FASTENER 1/2" White Plastic Nail Wire Clips 1 12PK (64187)
- MIDWEST FASTENER 1/8" x 3/8" Black Nylon Plastic Strap 30PK (64221)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- Midwest Fastener Cable Clamps & Clips