Shop All Grease Fittings
Midwest Fastener
6mm-1.0 x 8mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK
Mfr # 37445
Zoro # G102515850
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thread Size 1.0mm (Coarse)
- Type Grease Fitting
- Diameter 2 8mm
- Diameter 1 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37445
- Zoro # G102515850
- UPC # 738287374452
- Country of Origin United States
- Category Grease Fittings
Dimensions
Thread Size | 1.0mm (Coarse) |
Diameter 2 | 8mm |
Diameter 1 | 6mm |
Length 1 | 16mm |
Details
Material | Stainless Steel |
Type | Grease Fitting |
Hardness | A2 |
Style | Straight |
Angle | Straight |
Description
A grease fitting is a lubrication fitting used in mechanical systems to add grease with a grease gun. The fitting is permanently installed by a threaded connection leaving a nipple connection the grease gun attaches to. By using the pressure in the grease gun, grease is added to the system through the grease fitting.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- PNEUMADYNE Toggle Valve 3-Pos 1/8 NPT (C042601)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-36AS)
- MIDWEST FASTENER 5/16" 65 Degree Push-In Grease Fittings 6PK (37586)
- MIDWEST FASTENER 1/8IP Zinc Plated Steel Straight Grease Fittings 15PK (63225)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 15mm Zinc Plated Steel Coarse Thread Straight Grease Fittings 8PK (67161)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 18mm Zinc Plated Steel Extra Fine Thread Straight Grease Fittings 6PK (67167)
- MIDWEST FASTENER 1/4"-28 Zinc Plated Steel Fine Thread Long Straight Grease Fittings 10PK (63222)
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- HERITAGE Grease Fitting, M6mm, x1 90D CS Z3 (H2108Z3)
- Midwest Fastener Grease Fittings