Shop All Furniture Parts
Midwest Fastener
6mm-1.0 x 8mm x 12mm Brass Coarse Thread Expansion Bushings 6PK
Mfr # 74684
Zoro # G602527728
product price: $5.69
/pk 6, $0.95/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knockdown Furniture Part
- Material Brass
- Diameter 1 6mm
- Diameter 2 8mm
- Length 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74684
- Zoro # G602527728
- UPC # 738287746846
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Diameter 1 | 6mm |
Diameter 2 | 8mm |
Length 1 | 12mm |
Thread Size | 1.0mm (Coarse) |
Details
Type | Knockdown Furniture Part |
Material | Brass |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Green (YU-YCX-005-2-ROUND-TBL-GREEN-GG)
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series (B315-GY)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Matte Black (205100900)
- Midwest Fastener Furniture Parts