Shop All Furniture Parts
Midwest Fastener
6mm-1.0 x 8mm x 12mm Brass Coarse Thread Expansion Bushings 6PK
Mfr # 38607
Zoro # G402527751
product price: $4.79
/pk 6, $0.80/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Knockdown Furniture Part
- Material Brass
- Diameter 2 8mm
- Diameter 1 6mm
- Length 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38607
- Zoro # G402527751
- UPC # 738287386073
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Diameter 2 | 8mm |
Diameter 1 | 6mm |
Length 1 | 12mm |
Thread Size | 1.0mm (Coarse) |
Details
Type | Knockdown Furniture Part |
Material | Brass |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- RUBBERMAID Bath Mat White 14 X 22-1/2In (1982724)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), White (61587030)
- Midwest Fastener Furniture Parts