Shop All Furniture Parts
Midwest Fastener
6mm-1.0 x 8mm x 12mm Brass Coarse Thread Expansion Bushings 6PK
Mfr # 38585
Zoro # G902527749
product price: $4.79
/pk 6, $0.80/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Knockdown Furniture Part
- Diameter 2 8mm
- Diameter 1 6mm
- Length 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38585
- Zoro # G902527749
- UPC # 738287385854
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Diameter 2 | 8mm |
Diameter 1 | 6mm |
Length 1 | 12mm |
Thread Size | 1.0mm (Coarse) |
Details
Material | Brass |
Type | Knockdown Furniture Part |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- TRADEMARK FINE ART Lightboxjournal 'Country Seahorse' Canvas Art, 18x18 (ALI23609-C1818GG)
- UMBRA Nightfall Charcoal Blackout Curtains 48 in. W X 56 in. L (1018182-149)
- CLEANREST Mattress Encasement, King 78x80x9-18 (845168015509)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (74681)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bushel, For 48GF07 (G06-KKX-XBN)
- Midwest Fastener Furniture Parts