Shop All Set Screws
Midwest Fastener
6mm-1.0 x 6mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK
Mfr # 62512
Zoro # G602511598
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Point Type Cup
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62512
- Zoro # G602511598
- UPC # 738287625127
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 6 mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Hardness | Class 14.9 |
Specifications | DIN 916 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50523)
- PRIME-LINE Wood Screw, Round Head, Phillips Drive #8 X 1in Solid Brass 25PK (9207803)
- TAMPER-PRUF SCREWS 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 50 PK (31140)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK500 (WWG-125-2500-LZ)
- MIDWEST FASTENER 6mm-1.0 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62513)
- MIDWEST FASTENER 4mm-0.7 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62503)
- MIDWEST FASTENER #6-32 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (60982)
- MIDWEST FASTENER #6-32 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70753)
- MIDWEST FASTENER 8mm-1.25 x 12mm SA2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 5PK (79678)
- MIDWEST FASTENER #10-32 x 3/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (32982)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 50mm L, PK5 (M07840.200.0050)
- Midwest Fastener Set Screws