Shop All Knobs
Midwest Fastener
6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK
Mfr # 78006
Zoro # G902527794
product price: $7.69
/pk 2, $3.85/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 6mm
- Finish Zinc/Black Plastic
- Material Steel
- Style Male Threaded Fluted
- Thread Size 1.0mm (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78006
- Zoro # G902527794
- UPC # 738287780062
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 6mm |
Thread Size | 1.0mm (Coarse) |
Length 1 | 50mm |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Male Threaded Fluted |
Type | Knob |
Gender | Male |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2090-P2)
- GREENLEE Mount Unit-Floor (6037)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK (78185)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78163)
- MIDWEST FASTENER #4 Red Plastic Round Thumb Screw Knobs 5PK (70907)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78166)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread 3-Prong Knobs 4PK (78103)
- MIDWEST FASTENER 5/16" Red Plastic Tee Thumb Screw Knobs 5PK (70893)
- J.W. WINCO GN5336-40-1/4X20-E-MT Hand Knob (3TC50/EMT)
- Midwest Fastener Hand Knobs and Wheels