Shop All Carriage Bolts
Midwest Fastener
6mm-1.0 x 25mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 15PK
Mfr # 31163
Zoro # G302515575
product price: $6.49
/pk 15, $0.43/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.0mm (Coarse)
- Material Steel
- Finish Red Rinsed Zinc
- Neck Type Square
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31163
- Zoro # G302515575
- UPC # 738287311631
- Country of Origin China
- Category Carriage Bolts
Dimensions
Thread Size | 1.0mm (Coarse) |
Fastener Length | 25 mm |
Thread Length | Full |
Diameter 1 | 6mm |
Diameter 2 | 6.2mm |
Details
Material | Steel |
Finish | Red Rinsed Zinc |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Metric |
Head Style | Carriage |
Hardness | Class 8.8 |
Style | Short Neck |
Specifications | DIN 603 |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 5 PK (U11072.056.0001)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16540)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (ZA125)
- HERITAGE Cotter Pin Bow Tie, .12" x 2-3/4", CSZ (BTC-120-0437)
- MIDWEST FASTENER 3/16-24 x 1" 18-8 Stainless Steel Coarse Thread Carriage Bolts 10PK (78842)
- MIDWEST FASTENER 3/8"-16 x 1" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 1 12PK (31862)
- MIDWEST FASTENER #10-24 x 2" Zinc Plated Steel Coarse Thread Carriage Bolts 15PK (60525)
- MIDWEST FASTENER 5/16"-18 x 3/4" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74125)
- MIDWEST FASTENER 3/4"-10 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 20PK (01187)
- MIDWEST FASTENER 1/4"-20 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01051)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0016)
- Midwest Fastener Carriage Bolts