Shop All Set Screws
Midwest Fastener
6mm-1.0 x 12mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 6PK
Mfr # 79675
Zoro # G302511652
product price: $2.99
/pk 6, $0.50/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Point Type Cup
- Material Stainless Steel
- Hardness A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79675
- Zoro # G302511652
- UPC # 738287796759
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | M6-1.00 |
Overall Length | 12 mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Hardness | A2 |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #14, 3-1/2 in, Steel 250 PK (FMFL312B-250)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55010.050.0400)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/2 in W, 1/2 in H (WWG700500050012)
- PRO-FIT ProFIT 0065199 Sinker Nail, 3-1/4 in L, 9, Countersunk Head (65199)
- MIDWEST FASTENER 1/4"-20 x 3/8" Steel Coarse Thread Slotted Headless Set Screws 20PK (71563)
- MIDWEST FASTENER 5/16"-24 x 5/16" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK (60871)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71562)
- MIDWEST FASTENER 5/16"-24 x 1" Black Oxide Steel Fine Thread Socket Set Screws 6PK (931526)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Square Head Set Screws 10PK (60582)
- ZORO SELECT Socket Set Screw, Cup, 1-8x4 (U01080.100.0400)
- Midwest Fastener Set Screws