Shop All Furniture Parts
Midwest Fastener
6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK
Mfr # 74683
Zoro # G202527739
product price: $3.59
/pk 10, $0.36/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Knockdown Furniture Part
- Diameter 1 6mm
- Diameter 2 10mm
- Length 1 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74683
- Zoro # G202527739
- UPC # 738287746839
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Diameter 1 | 6mm |
Diameter 2 | 10mm |
Length 1 | 12mm |
Thread Size | 1.0mm (Coarse) |
Details
Material | Nylon |
Type | Knockdown Furniture Part |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- CLINTON Ocean Wave Wall Sticker (06-CC)
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- MIDWEST FASTENER 25mm x 12mm Zinc Alloy Cam Connector Discs 8PK (74661)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Wood Micro Cam 10PK (38606)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- MIDWEST FASTENER 7mm x 84mm Zinc Plated Steel Double End Dowels 4PK (38592)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- Midwest Fastener Furniture Parts