Shop All Automotive Body Clips
Midwest Fastener
6mm-1.0 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 1 12PK
Mfr # 69247
Zoro # G902528593
product price: $7.49
/pk 12, $0.62/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Speed Nut
- Material Steel
- Finish Phosphate
- Length 1 Regular
- Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69247
- Zoro # G902528593
- UPC # 738287692471
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Length 1 | Regular |
Diameter | 6mm |
Thread Size | 1.0mm (Coarse) |
Details
Type | Speed Nut |
Material | Steel |
Finish | Phosphate |
Style | Regular U |
Description
MIDWEST FASTENER brand 6mm-1.0 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 1 12PK is a speed nut made of steel with a phosphate finish. It has a regular length and a 6mm diameter with a 1.0mm coarse thread. The style is regular U.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (6158)
- STENS Oem Replacement Belt 265-578 For Scag 483966 (265-578)
- VALVOLINE Conventional Motor Oil, 10W-40, 5 Qt. (881157)
- OTC Adjustable Bearing Race and Seal Driver (4406)
- MIDWEST FASTENER 5/16"-18 x 1-1/16" Coarse Thread Ford Hex Washer Head Dog Point Body Bolts 8PK (31467)
- MIDWEST FASTENER #10 Grommet Nuts 20 20PK (72226)
- MIDWEST FASTENER 1/4" Grommet Nuts 20PK (72225)
- MIDWEST FASTENER .25 x 19/32 Push Retainers 10PK (933493)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- MIDWEST FASTENER 1/4"-20 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69242)
- DISCO Blk Push On Retainers 4mm Screw Size 11mm OD PK100 (1691PK)
- Midwest Fastener Automotive Body Clips