Shop All Automotive Body Clips
Midwest Fastener
6mm-1.0 Black Phosphate Steel Coarse Thread Long Extruded U Nuts 10PK
Mfr # 69248
Zoro # G302528544
product price: $7.79
/pk 10, $0.78/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Speed Nut
- Material Steel
- Finish Phosphate
- Thread Size 1.0mm (Coarse)
- Diameter 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69248
- Zoro # G302528544
- UPC # 738287692488
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Thread Size | 1.0mm (Coarse) |
Diameter | 6mm |
Length 1 | Long |
Details
Type | Speed Nut |
Material | Steel |
Finish | Phosphate |
Style | Long U |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Microfiber Cloths 16 x 16 Grey , 12PK (M915100GRE)
- BALDWIN FILTERS Hydraulic Filter, Element, 6-13/16in. L (PT9491-MPG)
- A & I PRODUCTS CabCAM Camera, 110� 3" x3" x3" (A-CAM87)
- KEEPER STRAP RECVRY 4""X30' YLW (02942)
- MIDWEST FASTENER 3/8"-16 x 1" Coarse Thread GM Hex Washer Head Body Bolts 8PK (31468)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69244)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- MIDWEST FASTENER .09 x 3/16 Push Retainers 30PK (933481)
- MIDWEST FASTENER 1/4"-20 x 1" Coarse Thread Hex Washer Head Body Bolts 8PK (31462)
- MIDWEST FASTENER .18 x 15/32 Push Retainers 15PK (933485)
- DISCO Wht Plstc Flush Hole Plugs 3/8" Hole Size PK15 (9828PK)
- Midwest Fastener Automotive Body Clips