Shop All Light Fixture Parts
Midwest Fastener
660W-600V Tube Sockets 8PK
Mfr # 70322
Zoro # G502523363
product price: $32.29
/pk 8, $4.04/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heat Resistant Plastic
- Watts 660
- Type Electrical Socket
- Style Tube
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70322
- Zoro # G502523363
- UPC # 738287703221
- Country of Origin United States
- Category Light Fixture Parts
Details
Material | Heat Resistant Plastic |
Watts | 660 |
Type | Electrical Socket |
Style | Tube |
Gauge | 18 |
Volts | 600 |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Socket, Replacement For Norman Lamps, Socket-Qlv-1 (SOCKET-QLV-1)
- SATCO Bulb, LED, ED28,110W, 100V-277V, Corncob, 5000K (S28938)
- MAXIM CounterMax MX-LD-AC LED Power Cord (53885WT)
- ILC Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 24V MR16 GU5.3 DAMAR)
- MIDWEST FASTENER 1/8IP Brass Finials 5PK (64581)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- MIDWEST FASTENER #6 x 100' Ball Chain Reel Nickel (17603)
- MIDWEST FASTENER #3 x 100' Ball Chain Reel Brass (17602)
- MIDWEST FASTENER Medium Base Porcelain Front Mount Fixture Sockets 2PK (77846)
- MIDWEST FASTENER Candelabra Base Heat Resistant Plastic Electrical Sockets 6PK (67064)
- WESTGATE PSS4Q90HTZ5"" ROUND POLE TENON ADAPTER (PSS4Q90HTZ)
- Midwest Fastener Light Fixture Parts