Shop All Light Fixture Parts
Midwest Fastener
660W-600V Tube Sockets 8PK
Mfr # 70321
Zoro # G102523305
product price: $38.25
/pk 8, $4.78/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Socket
- Watts 660
- Material Heat Resistant Plastic
- Style Tube
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70321
- Zoro # G102523305
- UPC # 738287703214
- Country of Origin United States
- Category Light Fixture Parts
Details
Type | Electrical Socket |
Watts | 660 |
Material | Heat Resistant Plastic |
Style | Tube |
Gauge | 18 |
Volts | 600 |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B259iunvhp-a (B259IUNVHP-A UNIVERSAL)
- DWELED Flip LED Left Swing Arm 3000K in Black (BL-102)
- BAYCO LED FLASHLIGHT 60 LUMENS W/FLOODLIGHT (BYNSP-1400)
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED40PS-14-8CSA-VDIM /G2)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (72701)
- MIDWEST FASTENER Miniature Base Heat Resistant Plastic Electrical Sockets 6PK (67063)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- MIDWEST FASTENER 1/8IP x 1" Brass Risers 4PK (64585)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- MIDWEST FASTENER 3/8M x 1/4F Brass Reducing Bushings 6PK (64675)
- LIVEX LIGHTING Bronze Heavy Duty Decorative Chain (56139-07)
- Midwest Fastener Light Fixture Parts