Shop All Light Fixture Parts
Midwest Fastener
660W-600V Tube Sockets 2PK
Mfr # 70324
Zoro # G202523328
product price: $13.69
/pk 2, $6.85/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrical Socket
- Material Heat Resistant Plastic
- Watts 660
- Style Tube
- Amps L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70324
- Zoro # G202523328
- UPC # 738287703245
- Country of Origin United States
- Category Light Fixture Parts
Details
Type | Electrical Socket |
Material | Heat Resistant Plastic |
Watts | 660 |
Style | Tube |
Amps | L |
Volts | 600 |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Sylvestre 1Light Brushed Nickel Gray Wall Sconce (62278)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 16-Pack (LR21404-16PK)
- MIDWEST FASTENER 1/8IP x 3/4" Felt Lamp Washers 20PK (72662)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- MIDWEST FASTENER Medium Base Porcelain Socket with Double Screw Bases 2PK (77905)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 8PK (64607)
- MIDWEST FASTENER Candelabra Base Heat Resistant Plastic Electrical Sockets 6PK (67064)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 052400A (05-2400A)
- Midwest Fastener Light Fixture Parts