Shop All Hose Clamps
Midwest Fastener
#64 18-8 Stainless Steel Turn Key Hose Clamps 10PK
Mfr # 52413
Zoro # G902528302
product price: $36.69
/pk 10, $3.67/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Hose Clamp
- Thickness 1/2"
- Hardness 18-8
- Style Turn Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52413
- Zoro # G902528302
- UPC # 738287524130
- Country of Origin China
- Category Hose Clamps
Dimensions
Nominal Size | #64 |
Details
Material | Stainless Steel |
Type | Hose Clamp |
Thickness | 1/2" |
Hardness | 18-8 |
Style | Turn Key |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 16 mm, 500 mm (QS 16 MM 500)
- GATES Metric-Power V-Belts, XPA2082 (XPA2082)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0180MA020BN, Suction, 25 micron (ZX-0180MA020BN)
- BANDO S5M-550 Timing Belt, 150-S5M-550 (150-S5M-550)
- MIDWEST FASTENER 3/4" OD Zinc Plated Steel Hose Clamps 10PK (70225)
- MIDWEST FASTENER #10 18-8 Stainless Steel SAE Hose Clamps 29 29PK (06719)
- MIDWEST FASTENER #32 18-8 Stainless Steel SAE Hose Clamps 18 18PK (06724)
- MIDWEST FASTENER 13/32" Nylon Plastic Hose Clamps 10PK (69204)
- MIDWEST FASTENER 5/16" OD Steel Hose Clamps 25PK (70202)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (6312)
- Midwest Fastener Hose Fittings