Shop All Hose Clamps
Midwest Fastener
#64 18-8 Stainless Steel SAE Hose Clamps 13 13PK
Mfr # 06728
Zoro # G402528345
product price: $28.99
/pk 13, $2.23/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Thickness 1/2"
- Type Hose Clamp
- Hardness 18-8
- Nominal Size #64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06728
- Zoro # G402528345
- UPC # 738287067286
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Dimensions
Nominal Size | #64 |
Details
Material | Stainless Steel |
Thickness | 1/2" |
Type | Hose Clamp |
Hardness | 18-8 |
Style | SAE |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- ARB USA Portable, 100 PSI Max Pressure, 3.08 CFM @ 0 PSI And 2.34 CFM @ 29 PSI, Battery Clamps (CKMP12)
- DIXON K Series Universal Preformed Band Clamp, 2 ID x 0.03 in Thick, 300 SS, Domestic (KS8)
- DAYTON 3/B93 Banded V-Belt, 96-3/4" Outside Length, 2" Top Width, 3 Ribs (13V498)
- MIDWEST FASTENER #12 18-8 Stainless Steel Flat Hose Clamps 3PK (36644)
- MIDWEST FASTENER 3/4" OD Zinc Plated Steel Hose Clamps 15PK (70212)
- MIDWEST FASTENER 15/32" Nylon Plastic Hose Clamps 10PK (69205)
- MIDWEST FASTENER 11/16" OD Steel Hose Clamps 15PK (70211)
- MIDWEST FASTENER #8 18-8 Stainless Steel SAE Hose Clamps 65PK (06718)
- MIDWEST FASTENER #10 18-8 Stainless Steel SAE Hose Clamps 29 29PK (06719)
- X1 TOOLS 4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-4000x4)
- Midwest Fastener Hose Clamps