Shop All Push Nuts
Midwest Fastener
6.3mm x 18mm Zinc Plated Steel Hex Head Thread Cutting Nuts 1 12PK
Mfr # 39552
Zoro # G802528990
product price: $5.15
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Hex Nut
- Material Steel
- Finish Zinc
- System of Measurement Metric
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39552
- Zoro # G802528990
- UPC # 738287395525
- Country of Origin Unknown
- Category Push Nuts
Dimensions
Dia./Thread Size | M6.3 |
Length 1 | 18mm |
Diameter | 6.3mm |
Details
Nut Style | Hex Nut |
Item | Hex Nut |
Material | Steel |
Finish | Zinc |
System of Measurement | Metric |
Fastener Finish | Zinc Plated |
Type | Thread Cutting Nut |
Basic Material | Steel |
Head Style | Hex |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG 100PK 125 Pock Screws (SML-C125-100)
- ZORO SELECT Arch Barrel, #12-24, 1 3/16 in Brl Lg, 5/16 in Brl Dia, Brass Chrome (Z5115)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Plain Finish (TRI2075LHX6-005P)
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1532)
- MIDWEST FASTENER 7/16" Steel Washer Cap Push Nuts 1 12PK (61151)
- MIDWEST FASTENER 8mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 1 12PK (933608)
- MIDWEST FASTENER 3/16" Zinc Plated Steel Pushnut Washers 50PK (71925)
- MIDWEST FASTENER 14mm x 25mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933614)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Push Nuts 10PK (34142)
- MIDWEST FASTENER 3/32" Black Phosphate Steel Pushnut Washers 50PK (71922)
- MIDWEST FASTENER 1/8" Black Phosphate Rectangular Push Nuts 30PK (61154)
- Midwest Fastener Push Nuts