Shop All Radial Ball Bearings
Midwest Fastener
.625" x 1.375" x .4331" Precision Ball Bearings 2PK
Mfr # 66642
Zoro # G502520928
product price: $23.15
/pk 2, $11.58/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Yard Equipment
- Type Ball Bearing
- Diameter 2 1.375"
- Diameter 1 .625"
- Style Precision
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66642
- Zoro # G502520928
- UPC # 738287666427
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Diameter 2 | 1.375" |
Diameter 1 | .625" |
Length 1 | .4331" |
Details
Application | Yard Equipment |
Type | Ball Bearing |
Style | Precision |
Description
Bearing balls are special highly spherical and smooth balls, most commonly used in ball bearings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Drive Components, F BUSHING BAG HARDWARE (F BUSHING BAG HARDWARE)
- MI-T-M Vacuum Inlet Flange (62-0135)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6004Z)
- RUSTLICK Cutting Oil, 5 gal, Bucket (75051)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- MIDWEST FASTENER 1/8" x 1/2" x 0.1719" Precision Ball Bearings 2PK (72822)
- MIDWEST FASTENER 25mm ID x 52mm OD x 15mm Ball Bearings 2PK (37607)
- MIDWEST FASTENER 5/32" Ball Bearings 25PK (72844)
- MIDWEST FASTENER 5/32" Ball Bearings 50PK (64281)
- SKF SKF-6304Z, Single Row Ball Brgs, 6304Z (6304Z)
- Midwest Fastener Radial Ball Bearings