Shop All Vehicle Bulbs & Lenses
Midwest Fastener
#605 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65693
Zoro # G002527571
product price: $11.99
/pk 5, $2.40/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive|Barricade|Indicator|Radio
- Type Miniature Light Bulb
- Material Clear Glass
- Nominal Size #605
- Style Miniature Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65693
- Zoro # G002527571
- UPC # 738287656930
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Nominal Size | #605 |
Battery Size | 5 D-Cells |
Details
Application | Automotive|Barricade|Indicator|Radio |
Type | Miniature Light Bulb |
Material | Clear Glass |
Style | Miniature Screw |
Amps | 0.5 |
Base | Screw |
Volts | 6.15 |
volt | 6.15 |
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE WRENCH TRACTOR 5" OIL FILTER (LI53200)
- REMINGTON INDUSTRIES 14 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Red, 0.103" Diameter, 60 Volts (14STRREDTXL100)
- TIMBREN SUSPENSION ENHANCEMENT SYSTEM REAR KIT (JRGD)
- OTC E Clip Tool Set 5 Piece (4492)
- MIDWEST FASTENER 7H11 Halogen Headlight Bulbs 2PK (38362)
- MIDWEST FASTENER #44 Clear Glass Miniature Light Bulbs 5PK (65722)
- MIDWEST FASTENER #PR-13 Clear Glass Miniature Light Bulbs 5PK (65708)
- MIDWEST FASTENER #97 Clear Glass Miniature Light Bulbs 6PK (65588)
- MIDWEST FASTENER #PR-3 Clear Glass Miniature Light Bulbs 5PK (65703)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 4PK (65726)
- ILC Replacement For CHEVROLET CHEVY EXPRESS VAN 3500 V8 66L 770CCA DIESEL YEAR2012 10PK (10PAK:WW-UUJD-7)
- Midwest Fastener Vehicle Bulbs & Lenses