Shop All Chain Links
Midwest Fastener
#60 Connecting Link 8PK
Mfr # 38861
Zoro # G202512940
original price:
$20.35
22% off
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Roller Chain Link
- Nominal Size #60
- Style Connecting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38861
- Zoro # G202512940
- UPC # 738287388619
- Country of Origin China
- Category Chain Links
Dimensions
Nominal Size | #60 |
Details
Type | Roller Chain Link |
Style | Connecting |
Description
Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LFH4204XL, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces WIX R03F10C, 10 micron, Outside-In (MF0238361)
- TRANSAIR Pipe Clip, 1/4 In, For 17mm Tubing (6697 17 01)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- MIDWEST FASTENER #60 Heavy Offset Connecting Link 3PK (38863)
- MIDWEST FASTENER No. 40 Roller Chain Connecting Link 8PK (75882)
- MIDWEST FASTENER No. 35 Roller Chain Offset Link 5PK (75861)
- MIDWEST FASTENER No. 41 Roller Chain Connecting Link 8PK (64255)
- MIDWEST FASTENER #60 Connecting Link 8PK (75886)
- MIDWEST FASTENER No. 41 Roller Chain Offset Link 5PK (64248)
- TSUBAKI Connecting Roller Link, Lambda, PK5 (40LAMCL)
- Midwest Fastener Chains & Chain Sprockets