Shop All Anchor Setting Tools
Midwest Fastener
#6 Zinc Plated Steel Machine Screw Anchor Set Tools
Mfr # 04225
Zoro # G502512800
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Application #6 Machine Screw Anchor
- Type Setting Tool
- Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04225
- Zoro # G502512800
- UPC # 738287042252
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Diameter | #6 |
Tip Length | .102" |
Details
Material | Steel |
Finish | Zinc |
Application | #6 Machine Screw Anchor |
Type | Setting Tool |
Style | Machine Screw Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Hex Die (DWTHSHEX3416)
- METABO Angle Grinder, 4.5", 11,500 rpm, 8.0A (W 850-125)
- WERA Metal Ratchet w/Switch Lever and Slim (05004064001)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 75 ft.-lb. (CP721)
- MIDWEST FASTENER #8 Zinc Plated Steel Machine Screw Anchor Set Tools (04226)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Machine Screw Anchor Set Tools (04231)
- MIDWEST FASTENER 1/2" Zinc Plated Steel Drop-In Anchor Setting Tools (04252)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Drop-In Anchor Setting Tools (04253)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Machine Screw Anchor Set Tools (04228)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Drop-In Anchor Setting Tools (05811)
- DEWALT Automatic Setting Tool, Smart DI+, 3/8 In (00427SD-PWR)
- Midwest Fastener Anchor Setting Tools