Shop All Door Latch Bolts
Midwest Fastener
6" Zinc Plated Steel Barrel Bolts 2PK
Mfr # 37285
Zoro # G802515167
product price: $7.75
/pk 2, $3.88/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Bolt
- Diameter 6"
- Style Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37285
- Zoro # G802515167
- UPC # 738287372854
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 6" |
Details
Finish | Zinc |
Material | Steel |
Type | Bolt |
Style | Barrel |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 10 Ft (1367S)
- PRIME-LINE CLR SHWR DR Bottom Seal (M 6227)
- LAMP Grab Catch, Push-to-Open, Spring, 17.6 lb. (MC-37/BLK-1)
- GARLOCK Gasket Sheet, 1/8 in., Mahogany, Graphite (9900-30125)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 4" Satin Nickel Surface Bolts (37347)
- ZORO SELECT Barrel Bolt, Galvanized (1WAC1)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- Midwest Fastener Door Guards and Bolts