Shop All Screw-In Hooks
Midwest Fastener
#6 x 9/64" x 3/8" x 2" 18-8 Stainless Steel Screw Hooks 10PK
Mfr # 32623
Zoro # G702512549
product price: $13.99
/pk 10, $1.40/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Screw Hook
- Diameter 1 #6
- Diameter 2 3/8"
- Length 1 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32623
- Zoro # G702512549
- UPC # 738287326239
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter 1 | #6 |
Diameter 2 | 3/8" |
Length 1 | 2" |
Nominal Size | #6 |
Details
Material | Stainless Steel |
Type | Screw Hook |
Hardness | 18-8 |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Premium Black Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0077-SAM)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.975 (1NDT8)
- CODEL DOORS 30" x 84" Primed 1-Panel Interior Shaker Slab Door (2670pri8401)
- COMPX CHICAGO Circular Key Blank (D137-CLC)
- MIDWEST FASTENER 1/4" x 15/16" x 4-1/8" Zinc Plated Steel Screw Hooks 10PK (52395)
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- MIDWEST FASTENER 1-1/8" Solid Brass Rope Twist Rings 5PK (69831)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" 18-8 Stainless Steel Screw Hooks 10PK (52399)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 30PK (62662)
- MIDWEST FASTENER 9/32" x 1/2" Brass Cup Hooks 100PK (51018)
- NATIONAL HARDWARE CUP HOOK WHT 1IN 30PK (N119-728)
- Midwest Fastener Screw-In Hooks