Shop All Individual & Bulk O-Rings
Midwest Fastener
6" x 6-1/2" x 1/4" Extra Large Rubber O-Rings 2PK
Mfr # 33063
Zoro # G202513381
product price: $7.49
/pk 2, $3.75/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/4"
- Type O-Ring
- Diameter 2 6-1/2"
- Diameter 1 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33063
- Zoro # G202513381
- UPC # 738287330632
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 6-1/2" |
Diameter 1 | 6" |
Length 1 | 6-1/2" |
Details
Material | Rubber |
Thickness | 1/4" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Flip Guard Angle Plate (AP34626)
- HPC HPC: Standard Cutter for 9120RM (HPC-CW-23RM)
- ARROW E Series Grade 2, Double Cyl, SFIC Less Core, US26, Rectangle Stk (E62 26 IC)
- SCHLAGE FSIC Core, EF Keyway, 1-Bitted, 626, 4 Pack (23-030 EF 626 (4PK))
- MIDWEST FASTENER 9/16" x 3/4" x 3/32" Rubber O-Rings 10PK (64808)
- MIDWEST FASTENER 2-5/8" x 2-13/16" x 3/32" Viton Rubber O-Rings 2PK (33643)
- MIDWEST FASTENER 2-1/8" x 2-3/8" Medium Rubber O-Rings 6PK (78224)
- MIDWEST FASTENER 3-3/8" x 3-3/4" x 3/16" Potable O-Rings 3PK (33606)
- MIDWEST FASTENER 13/16" x 1" x 3/32" Rubber O-Rings 10PK (64814)
- MIDWEST FASTENER 1-5/8" x 1-7/8" x 1/8" Rubber O-Rings 8PK (78221)
- ZORO SELECT O-Ring, Dash 131, Viton, 0.1 In., PK10 (U38875.009.0168)
- Midwest Fastener Individual & Bulk O-Rings