Shop All Bumper Guides
Midwest Fastener
.6" x .4" Black Rubber Ford & Chrrysler Bumpers 6PK
Mfr # 72163
Zoro # G202529320
product price: $9.99
/pk 6, $1.67/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Finish Black
- Application Ford & Chrysler
- Diameter .6"
- Length 1 .4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72163
- Zoro # G202529320
- UPC # 738287721638
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Diameter | .6" |
Length 1 | .4" |
Details
Material | Rubber |
Finish | Black |
Application | Ford & Chrysler |
Shape | Long |
Type | Automotive Bumper |
Style | Push In |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- SKF Axle Shaft Seal, 14474 (14474)
- SOLAS Rubex L4, Interchangeable Hub 4-Blade Propeller, 20in Pitch (9573-153-20)
- SKF Shaft Seal, 1-1/2 x 2-9/16 x 5/16", CRW1, NBR (15176)
- MIDWEST FASTENER 5/8" x 5/8" H Recessed Black Rubber Bumpers 10PK (31762)
- MIDWEST FASTENER 0.7"x 0.2" Black Rubber GM Cars Short Bumpers 6PK (72166)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- MIDWEST FASTENER 0.8" x 0.1" Black Rubber Chevy Short Bumpers 6PK (72164)
- MIDWEST FASTENER #6-32 x 7/16" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930861)
- STEELCRAFT AUTOMOTIVE 17-C F250/F350 WINCH READY FRONT W/RECEIVER FRONT CAMERA & ADAPTIVE CR (HD11380RCCW)
- Midwest Fastener Automotive Exterior Accessories