Shop All Flange Bearings
Midwest Fastener
#6 x 3/8" x 3/64" Nylon Plastic Flange Bearings 25PK
Mfr # 66423
Zoro # G502520447
product price: $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flange Bearing
- Material Nylon
- Thickness 3/64"
- Length 1 3/8"
- Diameter #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66423
- Zoro # G502520447
- UPC # 738287664232
- Country of Origin United States
- Category Flange Bearings
Dimensions
Length 1 | 3/8" |
Diameter | #6 |
Nominal Size | #6 Screw Size |
Details
Type | Flange Bearing |
Material | Nylon |
Thickness | 3/64" |
Description
Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (SD14050 OVP)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1/2HP (056C17G5321)
- DAYTON 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (2L408)
- CLIMAX METAL PRODUCTS C192M-19X38 Metric Keyless Locking Assembly (C192M-19X38)
- MIDWEST FASTENER #6 x 1/4" x 3/64" Nylon Plastic Flange Bearings 25PK (66422)
- MIDWEST FASTENER 3/8" x 1/2" x 1" x 5/8" Bronze Flange Bearings 4PK (65742)
- MIDWEST FASTENER 3/4" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65746)
- MIDWEST FASTENER 1/2" x 3/4" x 1/2" x 1" Bronze Flange Bearings 4PK (65743)
- MIDWEST FASTENER 1/2" x 3/4" x 3/4" x 1" Bronze Flange Bearings 4PK (65744)
- MIDWEST FASTENER 7/8" x 1" x 1" x 1-1/4" Bronze Flange Bearings 4PK (65751)
- DODGE FC-SC-203 (126175 FC-SC-203)
- Midwest Fastener Pillow Block & Flange Bearings