Shop All Bumper Guides
Midwest Fastener
.6" x .3" Black Rubber Chrysler Bumpers 6PK
Mfr # 72168
Zoro # G502529518
product price: $14.45
/pk 6, $2.41/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chrysler
- Material Rubber
- Finish Black
- Length 1 .3"
- Diameter .6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72168
- Zoro # G502529518
- UPC # 738287721683
- Country of Origin Unknown
- Category Bumper Guides
Dimensions
Length 1 | .3" |
Diameter | .6" |
Details
Application | Chrysler |
Material | Rubber |
Finish | Black |
Shape | Long |
Type | Automotive Bumper |
Style | Push In |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XHORSE Xhorse: OBD Cable For VVDI MB (XDMB06EN) (XHS-XDMB06EN)
- AFTERMARKET 4-1/2" Muffler Clamp for Tractors (CL412)
- GROTE Test Clip Standard, PK25 (84-9540)
- CROOKED CREEK Crooked Creek C10875 Wood Oar - 7.5' (50415)
- MIDWEST FASTENER 5/16" x 1" x 3/8 Male Cylinder Bumper Mount 2PK (930875)
- MIDWEST FASTENER #6-32 x 7/16" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930861)
- MIDWEST FASTENER #6-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930862)
- MIDWEST FASTENER 1/4"-20 x 1" Rubber Coarse Thread Male Cylinder Bumper Mount 2PK (930873)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- MIDWEST FASTENER 1/2" x 0.4" Black Rubber GM Car Door Bumpers 6PK (72167)
- MIDWEST FASTENER 1/2" x 0.3" Black Rubber Ford Thin Bumpers 6PK (72161)
- Midwest Fastener Automotive Exterior Accessories