Shop All Taper Pins
Midwest Fastener
#6 x 2" Zinc Plated Steel Taper Pins 5PK
Mfr # 60478
Zoro # G302506566
product price: $8.55
/pk 5, $1.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Zinc Plated
- Fastener Length 2 in
- Type Taper Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60478
- Zoro # G302506566
- UPC # 738287604788
- Country of Origin United States
- Category Taper Pins
Dimensions
Fastener Length | 2 in |
Length 1 | 2" |
Diameter | #6 |
Details
Item | Taper Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Taper Pin |
Finish | Zinc |
Material | Steel |
Description
A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #10-32, U Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (138347001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07400.060.0040)
- MIDWEST FASTENER 1-1/2" Brl Lg, Steel Zinc, 8 PK (31665)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx3/4" L, PK100 (U39350.010.0075)
- MIDWEST FASTENER #4 x 2" Zinc Plated Steel Taper Pins 6PK (60476)
- MIDWEST FASTENER #3/0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60461)
- MIDWEST FASTENER #0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60463)
- MIDWEST FASTENER #2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60468)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 3, PK5 (U39000.492.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/4, PK10 (U39000.289.0125)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 3-1/2 (U51562.409.0350)
- Midwest Fastener Taper Pins