Shop All Light Fixture Parts
Midwest Fastener
#6 x 1/8" Brass Ball Chain Connectors 50PK
Mfr # 64627
Zoro # G302521712
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Type Ball Chain
- Diameter 1 #6
- Diameter 2 1/8"
- Nominal Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64627
- Zoro # G302521712
- UPC # 738287646276
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Diameter 1 | #6 |
Diameter 2 | 1/8" |
Nominal Size | #6 |
Details
Material | Brass |
Type | Ball Chain |
Description
Used on lamps as "decorative pull cords"
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Classic Ceiling Medallion (Fits Canopies up to 7 1/4"), 12 3/8"OD x 4"ID x 1 1/8"P (CM12CLBLF)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F14T5/835 (F14T5/835)
- NITECORE EF1 Explosion-Proof Flashlight (EF1)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- MIDWEST FASTENER Miniature Base Heat Resistant Plastic Electrical Sockets 6PK (67063)
- MIDWEST FASTENER #10 x 3/16" x 3' Brass Ball Chains 3PK (64643)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- MIDWEST FASTENER #4-36 x 1" Brass Coarse Thread Lamp Turnkey Extensions 10PK (64604)
- LEVITON LAMP SOCKETS CFL PULL CHAIN GU24 (9852-LED)
- Midwest Fastener Light Fixture Parts